Skip Content
CAPSCREW SOC D912 12.9 M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.030.0010
  • Mfr. Model # M07000.030.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.28 lbs

Technical Specs

  • Drive Size 2.50 mm
  • Drive Type Hex
  • Thread Length 10mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 3 mm
  • Rockwell Hardness 39 to 44
  • Item Metric Socket Head Cap Screw
  • Length 10mm
  • Head Dia. 5.5mm
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Thread Dia. M3
  • Dia./Thread Size M3-0.50
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list