Skip Content
CAPSCREW SOC D912 12.9 M27-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M27-3X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.270.0090
  • Mfr. Model # M07000.270.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 6.38 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Head Type Cylindrical
  • Head Height 27mm
  • Thread Direction Right Hand
  • Head Width 41mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M27-3.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 90mm
  • Screw Industry Standards DIN 912
  • Min. Thread Length 90mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list