!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW SOC D912 12.9 M27-3X260

CAPSCREW SOC D912 12.9 M27-3X260

APPROVED VENDOR

CAPSCREW SOC D912 12.9 M27-3X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SOC D912 12.9 M27-3X260

CAPSCREW SOC D912 12.9 M27-3X260

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM07000.270.0260
  • Mfr. Model # M07000.270.0260
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.962 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M27-3X260,5/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.70 / PACKAGE of 5

EHC: EHC :

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Thread Size M27
  • Fastener Length 260mm
  • Head Height 27mm
  • Tensile Strength 174,045 PSI
  • Thread Style Fully Threaded
  • Material Steel
  • Thread Direction Right Hand
  • Head Width 41mm
  • Drive Size 19 mm
  • Rockwell Hardness C39 - C44
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list