CAPSCREW SOC D912 12.9 M27-3X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M27-3X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.270.0160
  • Mfr. Model # M07000.270.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 9.31 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Head Type Cylindrical
  • Head Height 27mm
  • Head Width 41mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M27-3.00
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Length 160mm
  • Min. Thread Length 160mm
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list