Discontinued with Replacement
CAPSCREW SOC D912 12.9 M27-3X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M27-3X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.270.0140
  • Mfr. Model # M07000.270.0140
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 1.667 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M27-3X140,5/PK

Web Price : $153.55 / PACKAGE

Technical Specs

  • Drive Size 19 mm
  • Thread Length 90mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 27 mm
  • Item Metric Socket Head Cap Screw
  • Length 140mm
  • Min. Tensile Strength 1200 N/mm2
  • Head Dia. 40mm
  • Thread Dia. M27
  • Basic Material Carbon Steel
  • Dia./Thread Size M27-3.00
  • System of Measurement Metric
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list