CAPSCREW SOC D912 12.9 M24-3X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M24-3X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.240.0075
  • Mfr. Model # M07000.240.0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 8.4 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Proof Load 140,687 PSI
  • Dia./Thread Size M24-3.00
  • Head Height 24mm
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Length 75mm
  • Min. Thread Length 75mm
  • Rockwell Hardness C39 - C44
  • Head Width 36mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list