Skip Content
CAPSCREW SOC D912 12.9 M24-3X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M24-3X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.240.0060
  • Mfr. Model # M07000.240.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 7.28 lbs

Technical Specs

  • Drive Size 19 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 60mm
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 24 mm
  • Item Metric Socket Head Cap Screw
  • Length 60mm
  • Min. Tensile Strength 1200 N/mm2
  • Head Dia. 36mm
  • Thread Dia. M24
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list