Discontinued with Replacement
CAPSCREW SOC D912 12.9 M24-3X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M24-3X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.240.0040
  • Mfr. Model # M07000.240.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 0.624 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M24-3X40,10/PK

Web Price : $57.80 / PACKAGE

Technical Specs

  • Drive Size 19 mm
  • Drive Type Hex
  • Thread Length 40mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 24 mm
  • Item Metric Socket Head Cap Screw
  • Length 40mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Head Dia. 36mm
  • Thread Dia. M24
  • Dia./Thread Size M24-3.00
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list