Skip Content
CAPSCREW SOC D912 12.9 M24-3X380 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M24-3X380

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.240.0380
  • Mfr. Model # M07000.240.0380
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 3.26 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 24mm
  • Tensile Strength 174,045 PSI
  • Proof Load 140,687 PSI
  • Head Width 36mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 380mm
  • Min. Thread Length 380mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M24-3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list