Skip Content
CAPSCREW SOC D912 12.9 M24-3X360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M24-3X360

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.240.0360
  • Mfr. Model # M07000.240.0360
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Tensile Strength 174,045 PSI
  • Thread Type Metric
  • Head Height 24mm
  • Head Type Cylindrical
  • Head Width 36mm
  • Proof Load 140,687 PSI
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Length 360mm
  • Min. Thread Length 360mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M24-3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list