CAPSCREW SOC D912 12.9 M24-3X280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M24-3X280

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.240.0280
  • Mfr. Model # M07000.240.0280
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 12.335 lbs

Technical Specs

  • Drive Size 19 mm
  • Drive Type Hex
  • Thread Length 85mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 24 mm
  • Item Metric Socket Head Cap Screw
  • Length 280mm
  • Head Dia. 36mm
  • Thread Dia. M24
  • Min. Tensile Strength 1200 N/mm2
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list