CAPSCREW SOC D912 12.9 M24-3X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M24-3X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.240.0240
  • Mfr. Model # M07000.240.0240
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 10.745 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 19 mm
  • Thread Length 85mm
  • Thread Style Metric
  • Head Height 24 mm
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Item Metric Socket Head Cap Screw
  • Length 240mm
  • Head Dia. 36mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M24
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M24-3.00
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list