Skip Content
CAPSCREW SOC D912 12.9 M24-3X220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M24-3X220

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.240.0220
  • Mfr. Model # M07000.240.0220
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 9.82 lbs

Technical Specs

  • Thread Length 85mm
  • Drive Type Hex
  • Drive Size 19 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Head Height 24 mm
  • Thread Direction Right Hand
  • Item Metric Socket Head Cap Screw
  • Length 220mm
  • Head Dia. 36mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M24
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M24-3.00
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list