close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Technical Specs
- Drive Size 19 mm
- Drive Type Hex
- Thread Style Metric
- Thread Length 85mm
- Thread Direction Right Hand
- Rockwell Hardness 39 to 44
- Head Height 24 mm
- Item Metric Socket Head Cap Screw
- Length 130mm
- Head Dia. 36mm
- Min. Tensile Strength 1200 N/mm2
- Thread Dia. M24
- System of Measurement Metric
- Basic Material Carbon Steel
- Material Grade Class 12.9
- Dia./Thread Size M24-3.00
- Vented Hole Size Not Vented
- Fastener Thread Type Metric
- Fastener Finish Blank Steel
- Screw Style Socket Head Cap Screw
- Fastener Industry Standards DIN 912
- Screw Head Type Cylindrical
Compliance and Restrictions
-
None