CAPSCREW SOC D912 12.9 M22-2.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M22-2.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.220.0080
  • Mfr. Model # M07000.220.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 3.68 lbs

Technical Specs

  • Tensile Strength 174,045 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Head Height 22mm
  • Head Width 1.3
  • Dia./Thread Size M22-2.5
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list