Skip Content
CAPSCREW SOC D912 12.9 M22-2.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M22-2.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.220.0060
  • Mfr. Model # M07000.220.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 6.08 lbs

Technical Specs

  • Drive Size 17 mm
  • Drive Type Hex
  • Thread Length 60mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 22 mm
  • Item Metric Socket Head Cap Screw
  • Length 60mm
  • Head Dia. 33mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M22
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Dia./Thread Size M22-2.50
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list