Skip Content
CAPSCREW SOC D912 12.9 M22-2.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M22-2.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.220.0040
  • Mfr. Model # M07000.220.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 5.51 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 22mm
  • Head Width 1.3
  • Proof Load 140,687 PSI
  • Dia./Thread Size M22-2.5
  • Screw Grade/Class Class 12.9
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list