Skip Content
CAPSCREW SOC D912 12.9 M22-2.5X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M22-2.5X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.220.0260
  • Mfr. Model # M07000.220.0260
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 1.89 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Tensile Strength 174,045 PSI
  • Thread Direction Right Hand
  • Head Width 1.3
  • Head Height 22mm
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 260mm
  • Min. Thread Length 260mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M22-2.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list