Skip Content
CAPSCREW SOC D912 12.9 M22-2.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M22-2.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.220.0200
  • Mfr. Model # M07000.220.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 7.67 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Thread Type Metric
  • Head Height 22mm
  • Thread Direction Right Hand
  • Head Width 1.3
  • Proof Load 140,687 PSI
  • Dia./Thread Size M22-2.5
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 200mm
  • Min. Thread Length 200mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list