Skip Content
CAPSCREW SOC D912 12.9 M22-2.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M22-2.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.220.0160
  • Mfr. Model # M07000.220.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 6.35 lbs

Technical Specs

  • Head Type Cylindrical
  • Thread Type Metric
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 174,045 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 22mm
  • Proof Load 140,687 PSI
  • Head Width 1.3
  • Dia./Thread Size M22-2.5
  • Fastener Finish Plain
  • Fastener Length 160mm
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Min. Thread Length 160mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List