CAPSCREW SOC D912 12.9 M20-2.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M20-2.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.200.0060
  • Mfr. Model # M07000.200.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 0.45 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 17 mm
  • Thread Style Metric
  • Thread Length 60mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 20 mm
  • Item Metric Socket Head Cap Screw
  • Length 60mm
  • Head Dia. 30mm
  • Vented Hole Size Not Vented
  • Dia./Thread Size M20-2.50
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M20
  • System of Measurement Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list