Skip Content
CAPSCREW SOC D912 12.9 M20-2.5X220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M20-2.5X220

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.200.0220
  • Mfr. Model # M07000.200.0220
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 6.515 lbs

Technical Specs

  • Drive Size 17 mm
  • Thread Length 75mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 20 mm
  • Item Metric Socket Head Cap Screw
  • Length 220mm
  • Head Dia. 30mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M20
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list