Skip Content
CAPSCREW SOC D912 12.9 M20-2.5X210 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M20-2.5X210

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.200.0210
  • Mfr. Model # M07000.200.0210
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 6.5 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 174,045 PSI
  • Head Type Cylindrical
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 20mm
  • Head Width 30mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M20-2.5
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 210mm
  • Min. Thread Length 210mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list