Skip Content
CAPSCREW SOC D912 12.9 M20-2.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M20-2.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.200.0200
  • Mfr. Model # M07000.200.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 6.13 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 17 mm
  • Thread Length 75mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 20 mm
  • Length 200mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 30mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M20
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list