CAPSCREW SOC D912 12.9 M20-2.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M20-2.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.200.0140
  • Mfr. Model # M07000.200.0140
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 9.1 lbs

Technical Specs

  • Drive Size 17 mm
  • Thread Length 75mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 20 mm
  • Length 140mm
  • Item Metric Socket Head Cap Screw
  • System of Measurement Metric
  • Head Dia. 30mm
  • Min. Tensile Strength 1200 N/mm2
  • Basic Material Carbon Steel
  • Thread Dia. M20
  • Dia./Thread Size M20-2.50
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list