Skip Content
CAPSCREW SOC D912 12.9 M20-2.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M20-2.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.200.0130
  • Mfr. Model # M07000.200.0130
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 8.49 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 17 mm
  • Thread Style Metric
  • Thread Length 75mm
  • Head Height 20 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Item Metric Socket Head Cap Screw
  • Length 130mm
  • Head Dia. 30mm
  • Thread Dia. M20
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list