Skip Content
CAPSCREW SOC D912 12.9 M20-2.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M20-2.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.200.0100
  • Mfr. Model # M07000.200.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 0.66 lbs

Technical Specs

  • Thread Style Partially Threaded
  • Drive Type Hex Socket
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 20 mm
  • Thread Length 75mm
  • Drive Size 17 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 30mm
  • Min. Tensile Strength 1200 N/mm2
  • Vented Hole Size Not Vented
  • Dia./Thread Size M20-2.50
  • Thread Dia. M20
  • System of Measurement Metric
  • Length 100mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Finish Black Oxide
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list