Discontinued with Replacement
CAPSCREW SOC D912 12.9 M2.5-0.45X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M2.5-0.45X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.025.0008
  • Mfr. Model # M07000.025.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCRW SOC D912 12.9 M2.5-0.45X8,100/PK

Your Price: NA

Technical Specs

  • Drive Size 2 mm
  • Drive Type Hex
  • Thread Length 8mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 2.5 mm
  • Length 8mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 4.5mm
  • System of Measurement Metric
  • Thread Dia. M2.5
  • Min. Tensile Strength 176,900 psi
  • Dia./Thread Size M2.5-0.45
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list