Discontinued with Replacement
CAPSCREW SOC D912 12.9 M2.5-0.45X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M2.5-0.45X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.025.0006
  • Mfr. Model # M07000.025.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCRW SOC D912 12.9 M2.5-0.45X6,100/PK

Your Price: NA

Technical Specs

  • Drive Size 2 mm
  • Drive Type Hex
  • Thread Length 6mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 2.5 mm
  • Item Metric Socket Head Cap Screw
  • Length 6mm
  • Head Dia. 4.5mm
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M2.5
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Dia./Thread Size M2.5-0.45
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list