Discontinued with Replacement
CAPSCREW SOC D912 12.9 M2.5-0.45X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M2.5-0.45X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.025.0020
  • Mfr. Model # M07000.025.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCW SOC D912 12.9 M2.5-0.45X20,100/PK

Your Price: NA

Technical Specs

  • Drive Size 2 mm
  • Thread Style Metric
  • Drive Type Hex
  • Thread Length 20 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 2.5 mm
  • Length 20mm
  • Item Metric Socket Head Cap Screw
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M2
  • System of Measurement Metric
  • Head Dia. 4.5mm
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M2-0.45
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list