Skip Content
CAPSCREW SOC D912 12.9 M2.5-0.45X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M2.5-0.45X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.025.0010
  • Mfr. Model # M07000.025.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.123 lbs

Technical Specs

  • Drive Size 2 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 10mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 2.5 mm
  • Length 10mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 4.5mm
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M2.5
  • Dia./Thread Size M2.5-0.45
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Screw Industry Standards DIN 912
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade Class 12.9
  • Screw Head Type Cylindrical
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list