Skip Content
CAPSCREW SOC D912 12.9 M2-0.4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M2-0.4X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.020.0008
  • Mfr. Model # M07000.020.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.068 lbs

Technical Specs

  • Drive Size 1.5 mm
  • Drive Type Hex
  • Thread Length 8mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 2 mm
  • Item Metric Socket Head Cap Screw
  • Length 8mm
  • Min. Tensile Strength 176,900 psi
  • Head Dia. 3.8mm
  • Thread Dia. M2
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M2-0.40
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list