Discontinued with Replacement
CAPSCREW SOC D912 12.9 M2-0.4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M2-0.4X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.020.0003
  • Mfr. Model # M07000.020.0003
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M2-0.4X3,100/PK

Web Price : $19.44 / PACKAGE

Technical Specs

  • Drive Type Hex
  • Drive Size 1.5 mm
  • Thread Length 3mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 2 mm
  • Item Metric Socket Head Cap Screw
  • Length 3mm
  • Head Dia. 3.8mm
  • Dia./Thread Size M2-0.40
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Thread Dia. M2
  • Material Grade Class 12.9
  • Min. Tensile Strength 176,900 psi
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list