Skip Content
CAPSCREW SOC D912 12.9 M2-0.4X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M2-0.4X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.020.0014
  • Mfr. Model # M07000.020.0014
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 2mm
  • Head Width 4mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M2-0.40
  • Screw Grade/Class Class 12.9
  • Fastener Finish Plain
  • Fastener Length 14mm
  • Screw Industry Standards DIN 912
  • Min. Thread Length 14mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list