Discontinued with Replacement
CAPSCREW SOC D912 12.9 M2-0.4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M2-0.4X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.020.0010
  • Mfr. Model # M07000.020.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M2-0.4X10,100/PK

Your Price: NA

Technical Specs

  • Thread Length 10mm
  • Drive Size 1.5 mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 2 mm
  • Item Metric Socket Head Cap Screw
  • Length 10mm
  • Head Dia. 3.8mm
  • Min. Tensile Strength 176,900 psi
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M2-0.40
  • Thread Dia. M2
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list