Skip Content
CAPSCREW SOC D912 12.9 M18-2.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M18-2.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.180.0200
  • Mfr. Model # M07000.180.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.88 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Thread Type Metric
  • Head Height 18mm
  • Tensile Strength 174,045 PSI
  • Thread Direction Right Hand
  • Proof Load 140,687 PSI
  • Head Width 27mm
  • Dia./Thread Size M18-2.5
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Length 200mm
  • Min. Thread Length 200mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list