Skip Content
CAPSCREW SOC D912 12.9 M18-2.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M18-2.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.180.0140
  • Mfr. Model # M07000.180.0140
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 7.12 lbs

Technical Specs

  • Drive Size 14 mm
  • Drive Type Hex
  • Thread Length 65mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 18 mm
  • Item Metric Socket Head Cap Screw
  • Length 140mm
  • Head Dia. 27mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M18
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M18-2.50
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list