CAPSCREW SOC D912 12.9 M18-2.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M18-2.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.180.0100
  • Mfr. Model # M07000.180.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 5.36 lbs

Technical Specs

  • Drive Size 14 mm
  • Thread Length 65mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 18 mm
  • Length 100mm
  • Item Metric Socket Head Cap Screw
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M18
  • System of Measurement Metric
  • Head Dia. 27mm
  • Basic Material Carbon Steel
  • Dia./Thread Size M18-2.50
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list