Skip Content
CAPSCREW SOC D912 12.9 M16-2X85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M16-2X85

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.160.0085
  • Mfr. Model # M07000.160.0085
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 3.53 lbs

Technical Specs

  • Drive Size 14 mm
  • Drive Type Hex
  • Thread Length 60mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 16 mm
  • Item Metric Socket Head Cap Screw
  • Length 85mm
  • Head Dia. 24mm
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Thread Dia. M16
  • Dia./Thread Size M16-2.00
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list