Skip Content
CAPSCREW SOC D912 12.9 M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.160.0080
  • Mfr. Model # M07000.160.0080
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 3.4 lbs

Technical Specs

  • Thread Length 60mm
  • Drive Size 14 mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 16 mm
  • Item Metric Socket Head Cap Screw
  • Length 80mm
  • Head Dia. 24mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M16
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M16-2.00
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list