Skip Content
CAPSCREW SOC D912 12.9 M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.160.0070
  • Mfr. Model # M07000.160.0070
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 0.3 lbs

Technical Specs

  • Drive Size 14 mm
  • Drive Type Hex Socket
  • Thread Length 60mm
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Height 16 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 24mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M16
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Dia./Thread Size M16-2.00
  • Length 70mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Finish Black Oxide
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list