Skip Content
CAPSCREW SOC D912 12.9 M16-2X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M16-2X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.160.0025
  • Mfr. Model # M07000.160.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 3.968 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 14 mm
  • Thread Length 25 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 16 mm
  • Item Metric Socket Head Cap Screw
  • Length 25mm
  • Head Dia. 24mm
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M16
  • Basic Material Carbon Steel
  • Dia./Thread Size M16-2.00
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list