CAPSCREW SOC D912 12.9 M16-2X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M16-2X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.160.0240
  • Mfr. Model # M07000.160.0240
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.41 lbs

Technical Specs

  • Head Type Cylindrical
  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Head Height 16mm
  • Dia./Thread Size M16-2.00
  • Head Width 24mm
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Fastener Length 240mm
  • Fastener Industry Standards DIN 912
  • Min. Thread Length 240mm
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list