Skip Content
CAPSCREW SOC D912 12.9 M16-2X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M16-2X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.160.0020
  • Mfr. Model # M07000.160.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 3.693 lbs

Technical Specs

  • Thread Length 20 mm
  • Drive Size 14 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 16 mm
  • Item Metric Socket Head Cap Screw
  • Length 20mm
  • Head Dia. 24mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M16
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list