Skip Content
CAPSCREW SOC D912 12.9 M16-2X190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M16-2X190

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.160.0190
  • Mfr. Model # M07000.160.0190
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 7.5 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 174,045 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 16mm
  • Dia./Thread Size M16-2.00
  • Proof Load 140,687 PSI
  • Screw Grade/Class Class 12.9
  • Fastener Length 190mm
  • Screw Industry Standards DIN 912
  • Fastener Finish Plain
  • Min. Thread Length 190mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list