Skip Content
CAPSCREW SOC D912 12.9 M14-2X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M14-2X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0090
  • Mfr. Model # M07000.140.0090
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 6.625 lbs

Technical Specs

  • Drive Size 12mm
  • Thread Length 55mm
  • Thread Style Metric
  • Drive Type Hex
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 14 mm
  • Length 90mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 21mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M14
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list