CAPSCREW SOC D912 12.9 M14-2X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M14-2X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0075
  • Mfr. Model # M07000.140.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 5.9 lbs

Technical Specs

  • Drive Size 12mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 55mm
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 14 mm
  • Item Metric Socket Head Cap Screw
  • Length 75mm
  • Head Dia. 21mm
  • Thread Dia. M14
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Basic Material Carbon Steel
  • Dia./Thread Size M14-2.00
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list