Skip Content
CAPSCREW SOC D912 12.9 M14-2X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M14-2X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0055
  • Mfr. Model # M07000.140.0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.52 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Thread Type Metric
  • Head Height 14mm
  • Thread Direction Right Hand
  • Dia./Thread Size M14-2.00
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 55mm
  • Screw Industry Standards DIN 912
  • Min. Thread Length 55mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list