Skip Content
CAPSCREW SOC D912 12.9 M14-2X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M14-2X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0045
  • Mfr. Model # M07000.140.0045
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.023 lbs

Technical Specs

  • Thread Length 45mm
  • Drive Size 12mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 14 mm
  • Item Metric Socket Head Cap Screw
  • Length 45mm
  • Head Dia. 21mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M14
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Basic Material Carbon Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list