CAPSCREW SOC D912 12.9 M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.140.0040
  • Mfr. Model # M07000.140.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 0.14 lbs

Technical Specs

  • Drive Size 12mm
  • Thread Length 40mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Height 14 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 21mm
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Dia./Thread Size M14-2.00
  • Thread Dia. M14
  • Length 40mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list